8MX-34S-12
Description
8MX-34S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181034
BDI # 1117397
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
8MX34S62-1610
Description
8MX34S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.3" PD 62MMW BORED 1610 BUSH
Part # 8MX34S62-1610
BDI # 21977190
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577637
Pitch Diameter - Millimeter:
86.58
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
PHP 34-8M-20RSB
Description
PHP 34-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 34-8M-20RSB
BDI # 1289918
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Rough Bore