8MX35S21-1610
Description
8MX35S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 35T 3.5" PD 21MMW BORED 1610 BUSH
Part # 8MX35S21-1610
BDI # 21977192
Features
Pitch Diameter - Inch:
0.138
Flange Outside Diameter - Millimeter:
3.805
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.509
Mounting Method:
Bushed
8MX35S36-1610
Description
8MX35S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 35T 3.5" PD 36MMW BORED 1610 BUSH
Part # 8MX35S36-1610
BDI # 21977194
Features
Pitch Diameter - Inch:
0.138
Flange Outside Diameter - Millimeter:
3.805
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
1.66
Face Width - Inch:
0.065
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.509
Mounting Method:
Bushed
PHP 35-8M-20RSB
Description
PHP 35-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-20RSB
BDI # 1289919
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore
PHP 35-8M-30TB
Description
PHP 35-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-30TB
BDI # 1289604
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed
8MX-35S-36
Description
8MX-35S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 35GROVES
Part # 77183035
BDI # 1117405
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed