PHP 58-8M-85TB
Description
PHP 58-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 58-8M-85TB
BDI # 1289673
Features
Pitch Diameter - Inch:
5.815
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.761
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
147.7
Mounting Method:
Bushed
PHP 58-8M-30TB
Description
PHP 58-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 58-8M-30TB
BDI # 1289615
Features
Pitch Diameter - Inch:
5.815
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.761
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
147.7
Mounting Method:
Bushed
PHP 58-8M-50TB
Description
PHP 58-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 58-8M-50TB
BDI # 1289645
Features
Pitch Diameter - Inch:
5.815
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.761
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
147.7
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.815
Inch - Metric:
Metric
Outside Diameter - Inch:
5.76
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576498
Pitch Diameter - Millimeter:
147.696
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.815
Inch - Metric:
Metric
Outside Diameter - Inch:
5.76
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576983
Pitch Diameter - Millimeter:
147.696
Mounting Method:
Rough Bore