1 B 184 SK
Description
1 B 184 SK V-BELT SHEAVE ; 1 GROOVES 18-3/4" OD BUSHED
Part # 1 B 184 SK
BDI # 613437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580273
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
1 B 154 Q
Description
1 B 154 Q V-BELT SHEAVE ; 1GR B 15.4" PD BORED FOR Q1 BUSHING
Part # 1 B 154 Q
BDI # 21974723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1
1 B 160 Q
Description
1 B 160 Q V-BELT SHEAVE ; 1GR B 16" PD BORED FOR Q1 BUSHING
Part # 1 B 160 Q
BDI # 21974725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1
1 B 200 Q
Description
1 B 200 Q V-BELT SHEAVE ; 1GR B 20" PD BORED FOR Q1 BUSHING
Part # 1 B 200 Q
BDI # 21974731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581243
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1