5 C 75 SF
Description
5 C 75 SF V-BELT SHEAVE ; 5 GROOVES 7.9" OD BUSHED
Part # 5 C 75 SF
BDI # 620979
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580297
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584154
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1
Global Part Number GPN:
584157
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
5C180R
Description
5C180R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1013267
BDI # 332338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14889
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
5 C 102 Q
Description
5 C 102 Q V-BELT SHEAVE ; 5GR C 10.2" PD BORED FOR Q1 BUSHING
Part # 5 C 102 Q
BDI # 21981697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5