PLB5-014DF09-1/4
Description
PLB5-014DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54853
BDI # 173863
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
PLB5-014SF09-1/4
Description
PLB5-014SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54806
BDI # 173816
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
14LF075X3/8
Description
14LF075X3/8 TIMING PULLEY ; 3/8" BORE 3/4" WD 3/8" PIT L
Part # 1054592
BDI # 324857
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
14LF075X1/2
Description
14LF075X1/2 TIMING PULLEY ; 1/2" BORE 3/4" WD 3/8" PIT L
Part # 1054600
BDI # 324856
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
PLB5-014SF09-3/16
Description
PLB5-014SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54805
BDI # 173815
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore