15LF075X5/8
Description
15LF075X5/8 TIMING PULLEY ; 5/8" BORE 3/4" WD 3/8" PIT L
Part # 1054626
BDI # 324866
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
15LF050X5/8
Description
15LF050X5/8 TIMING PULLEY ; 5/8" BORE 1/2" WD 3/8" PIT L
Part # 1054477
BDI # 324863
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
PLB5-015SF09-3/8
Description
PLB5-015SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54809
BDI # 173819
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
PLB5-015SF09-1/4
Description
PLB5-015SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54807
BDI # 173817
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
PLB5-015DF09-3/8
Description
PLB5-015DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54856
BDI # 173866
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore