3114MG125BF-F1.750
Description
3114MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.750
BDI # 922256
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F2.375
Description
3114MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F2.375
BDI # 922261
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F1.875
Description
3114MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.875
BDI # 922257
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F1.625
Description
3114MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.625
BDI # 922255
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F2.125
Description
3114MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F2.125
BDI # 922259
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125