3514MG90BF-F1.625
Description
3514MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG90BF-F1.6250
BDI # 922502
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3514MG90BF-F1.750
Description
3514MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG90BF-F1.7500
BDI # 922503
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3514MG90BF-F2.000
Description
3514MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG90BF-F2.0000
BDI # 922505
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3514MG125BF-F2.500
Description
3514MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG125BF-F2.500
BDI # 922495
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3514MG125BF-F2.125
Description
3514MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG125BF-F2.125
BDI # 922492
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125