388MT20AF-F0.625
Description
388MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-F0.6250
BDI # 925204
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
388MG36BF-F2.125
Description
388MG36BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F2.1250
BDI # 922631
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
388MG36BF-F2.375
Description
388MG36BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F2.3750
BDI # 922633
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
388MG36BF-F0.875
Description
388MG36BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F0.8750
BDI # 922621
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
388MG36BF-F1.250
Description
388MG36BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F1.2500
BDI # 922624
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36