448MT30AF-F2.500
Description
448MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F2.5000
BDI # 925921
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
3014MG68BF-F2.500
Description
3014MG68BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG68BF-F2.5000
BDI # 922196
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
448MT85AF-F2.500
Description
448MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.5000
BDI # 926005
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
5014MT40AF-F2.500
Description
5014MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.5000
BDI # 926435
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4814MT40AF-F2.500
Description
4814MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-F2.5000
BDI # 926072
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40