11214MT85A-F2.000
Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F2.0000
BDI # 922949
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
4514MG125BF-F2.000
Description
4514MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.000
BDI # 922751
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
448MT85AF-F2.000
Description
448MT85AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.0000
BDI # 926001
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
5014MT40AF-F2.000
Description
5014MT40AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.0000
BDI # 926431
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3314MG90BF-F2.000
Description
3314MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F2.0000
BDI # 922414
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90