448MT85AF-F2.250
Description
448MT85AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.2500
BDI # 926003
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
4814MT40AF-F2.250
Description
4814MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-F2.2500
BDI # 926070
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3314MG68BF-F2.250
Description
3314MG68BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F2.2500
BDI # 922406
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
648MT30AF-F2.250
Description
648MT30AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F2.2500
BDI # 927005
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
2814MG68BF-F2.250
Description
2814MG68BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG68BF-F2.2500
BDI # 922074
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68