3914MG90BF-F1.750
Description
3914MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG90BF-F1.7500
BDI # 922665
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3914MG125BF-F1.875
Description
3914MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F1.875
BDI # 922652
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3914MG90BF-F2.000
Description
3914MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG90BF-F2.0000
BDI # 922667
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3914MG125BF-F2.125
Description
3914MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF-F2.125
BDI # 922654
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3914MG90BF-F1.625
Description
3914MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG90BF-F1.6250
BDI # 922664
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90