448MT85AF-F2.250
Description
448MT85AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.250
BDI # 926003
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
3014MG68BF-F2.375
Description
3014MG68BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG68BF-F2.375
BDI # 922195
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
448MT85AF-F2.375
Description
448MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.375
BDI # 926004
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
4814MT40AF-F2.250
Description
4814MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-F2.250
BDI # 926070
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
5MVP95C117X 2 3/8
Description
5MVP95C117X 2 3/8 VARIABLE PITCH SHEAVE ; NON-RETURNABLE
Part # 5MVP95C117X 2 3/8
BDI # 322366
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.06
Outside Diameter - Millimeter:
306.324
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
11561
Mounting Method:
Finished Bore
Belt Series:
C
Bushing Size:
No Bushing
Number of Grooves:
5