8M-30S-36 X 1-11/16
Description
8M-30S-36 X 1-11/16 TIMING BELT PULLEY ; 8MM PITCH 36MM WID BELT 30 TEETH
Part # 8M-30S-36 X 1-11/16
BDI # 21841026
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
BK72 X 1-11/16
Description
BK72 X 1-11/16 TRANSMISSION PULLEY ; 1-11/16" FHP SHEAVE
Part # BK72 X 1-11/16
BDI # 24951753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
2BK120 X 1-11/16 KW 2SS
Description
2BK120 X 1-11/16 KW 2SS V-BELT PULLEY ; 1-11/16 BORE 2 SETSCREW
Part # 2BK120 X 1-11/16 KW 2SS
BDI # 23237424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2