PL5-012DF090
Description
PL5-012DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54783
BDI # 173793
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
PL5-011DF090
Description
PL5-011DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54782
BDI # 173792
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Rough Bore
PL5-022SF090
Description
PL5-022SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54775
BDI # 173785
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
PA3-034NF060
Description
PA3-034NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54481
BDI # 173491
Features
Pitch Diameter - Inch:
1.278
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PA3-024NF060
Description
PA3-024NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54475
BDI # 173485
Features
Pitch Diameter - Inch:
0.902
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6