Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.262
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.262
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576500
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.262
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576985
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
11.053
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.262
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16