Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.739
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.739
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed