P168-14M-85-4040 HT250

COMPARE

P168-14M-85-4040 HT250

Description
P168-14M-85 4040 ; POR HT SPROCKET

DODGE

Part # 114489

BDI # 255555

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY