P52-14M-115-4040 HT250

COMPARE

P52-14M-115-4040 HT250

Description
P52-14M-115-4040 HT250 SYNCH SPROCKET

DODGE

Part # 114524

BDI # 255572

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P52-14M-170-4040 HT250

COMPARE

P52-14M-170-4040 HT250

Description
P52-14M-170-4040 HT250 SYNCH SPROCKET

DODGE

Part # 114542

BDI # 255582

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 187.452

Face Width - Inch: 7.38
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY