Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore