P60-14MGT-85

COMPARE

P60-14MGT-85

Description
P60-14MGT-85 SYNCHRONOUS PULLEY ; 60GROVES 14MM P 85MM W

GATES

Part # 77118060

BDI # 1125818

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 280.975
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY