P80-20M-290
Description
P80-20M-290 SYNCHRONOUS PULLEY ; 80GROVES 20MM P 290MM W
Part # 78824072
BDI # 1125895
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
P72-20M-290
Description
P72-20M-290 SYNCHRONOUS PULLEY ; 72GROVES 20MM P 290MM W
Part # 78824067
BDI # 1125874
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P68-20M-230
Description
P68-20M-230 SYNCHRONOUS PULLEY ; 68GROVES 20MM P 230MM W
Part # 78824061
BDI # 1125859
Features
Pitch Diameter - Inch:
17.043
Flange Outside Diameter - Millimeter:
454.812
Inch - Metric:
Metric
Outside Diameter - Inch:
16.873
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
432.892
Mounting Method:
Bushed
P64-20M-340
Description
P64-20M-340 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 340MM W
Part # 78824058
BDI # 1125844
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P68-20M-340
Description
P68-20M-340 SYNCHRONOUS PULLEY ; 68GROVES 20MM P 340MM W
Part # 78824063
BDI # 1125861
Features
Pitch Diameter - Inch:
17.043
Flange Outside Diameter - Millimeter:
454.812
Inch - Metric:
Metric
Outside Diameter - Inch:
16.873
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
432.892
Mounting Method:
Bushed