14MX33S20-2012
Description
14MX33S20-2012 SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.7" PD 20MMW BORED 2012 BUSH
Part # 14MX33S20-2012
BDI # 21977322
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Bushed