14MX37S68-3020
Description
14MX37S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 37T 6.49" PD 68MMW BORED 3020 BUSH
Part # 14MX37S68-3020
BDI # 21977554
Features
Pitch Diameter - Inch:
0.256
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.251
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.492
Mounting Method:
Bushed