8MX71S62-3020
Description
8MX71S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 62MMW BORE 3020 BUSH
Part # 8MX71S62-3020
BDI # 21981453
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed