P1448M85-3535
Description
144-8M-85-3535 SPROCKET ; HTS TB 85 3535
Part # P1448M85-3535
BDI # 610074
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577759
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed