P14414M85-4040
Description
144-14M-85-4040 SPROCKET ; HTS TB 85 4040
Part # P14414M85-4040
BDI # 610063
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577758
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed