Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577528
Pitch Diameter - Millimeter:
213.9
PB14MX48S125
Description
PB14MX48S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 48T 8.42" PD 125MM WIDE MPB
Part # PB14MX48S125
BDI # 21978344
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577478
Pitch Diameter - Millimeter:
122.23
48XL037
Description
48XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 48XL037
BDI # 620884
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573774
Pitch Diameter - Millimeter:
77.62
Mounting Method:
Rough Bore