Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580369
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581666
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
3 C 500 R
Description
3 C 500 R V-BELT SHEAVE ; 3GR C 50" PD BORED FOR R1 BUSHING
Part # 3 C 500 R
BDI # 21975488
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 5V 5000 TB
Description
3 5V 5000 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV
Part # 3 5V 5000 TB
BDI # 618342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581063
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
3
3 5V 5000 U
Description
3 5V 5000 U V-BELT SHEAVE ; 3GR 5V 50" OD BORED FORE U0 BUSHING
Part # 3 5V 5000 U
BDI # 21975394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
3