4 8V 5300 TB
Description
4 8V 5300 TB V-BELT SHEAVE ; TB HI-CAP 4 GRV
Part # 4 8V 5300 TB
BDI # 619389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580650
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
4
4 5V 5000 Q
Description
4 5V 5000 Q V-BELT SHEAVE ; 4GR 5V 50" OD BORE FOR Q1 BUSHING
Part # 4 5V 5000 Q
BDI # 21975884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580352
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
4
4 C 500 R
Description
4 C 500 R V-BELT SHEAVE ; 4GR C 50" OD BORED FOR R1 BUSHING
Part # 4 C 500 R
BDI # 21982121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 8V 4800 U
Description
4 8V 4800 U V-BELT SHEAVE ; 4GR 8V 48" OD BORED FOR U0 BUSHING
Part # 4 8V 4800 U
BDI # 21982041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
4