W1448M35-E
Description
W1448M35-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1448M35-E
BDI # 612882
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578021
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
P1448M50-3020
Description
144-8M-50-3020 SPROCKET ; HTS TB 50 3020
Part # P1448M50-3020
BDI # 610072
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577736
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577679
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
P1448M85-3535
Description
144-8M-85-3535 SPROCKET ; HTS TB 85 3535
Part # P1448M85-3535
BDI # 610074
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577759
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577554
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed