6 8V 4800 U
Description
6 8V 4800 U V-BELT SHEAVE ; 6GR 8V 48" OD BORED FOR U0 BUSHING
Part # 6 8V 4800 U
BDI # 21975153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
8 8V 4800 W
Description
8 8V 4800 W V-BELT SHEAVE ; 8GR 8V 48" OD BORED FOR W BUSHING
Part # 8 8V 4800 W
BDI # 21979644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W1
Number of Grooves:
8
5 8V 4800 U
Description
5 8V 4800 U V-BELT SHEAVE ; 5GR 8V 48" OD BORED FOR U0 BUSHING
Part # 5 8V 4800 U
BDI # 21981671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
5
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577571
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577512
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed