7/3V1060SF
Description
7/3V1060SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 7/3V1060SF
BDI # 653613
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584371
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584411
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
7
7/5V1250F
Description
7/5V1250F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 7 GROOVE
Part # 7/5V1250F
BDI # 653649
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 4 has No Keyway
Global Part Number GPN:
584385
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
7
7/8V1500J
Description
7/8V1500J V-BELT SHEAVE ; QD SHEAVE 8V SECTION 7 GROOVE
Part # 7/8V1500J
BDI # 653694
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1
Global Part Number GPN:
584401
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
7
7/8V1400J
Description
7/8V1400J V-BELT SHEAVE ; QD SHEAVE 8V SECTION 7 GROOVE
Part # 7/8V1400J
BDI # 653692
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
584400
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
7