3/5V2120E
Description
3/5V2120E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
Part # 3/5V2120E
BDI # 650894
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
583113
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
10B200F
Description
10B200F V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B200F
BDI # 648487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style | Type A3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583593
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
8/8V2120M
Description
8/8V2120M V-BELT SHEAVE ; QD SHEAVE 8V SECTION 8 GROOVE
Part # 8/8V2120M
BDI # 653937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
584289
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
4/5V2360-3535
Description
4/5V2360-3535 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 4 GROOVE
Part # 4/5V2360-3535
BDI # 22144575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
4
2B200SF
Description
2B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2B200SF
BDI # 650430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582968
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2