2/3V1060SK
Description
2/3V1060SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2/3V1060SK
BDI # 649577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583624
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
584055
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
5/5V1030E
Description
5/5V1030E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V1030E
BDI # 652620
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
584082
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
AK104H
Description
AK104H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
Part # AK104H
BDI # 654494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Other Features:
Light Duty | Split Taper Bushing | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
583121
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1
Global Part Number GPN:
584070
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4