10B200F
Description
10B200F V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B200F
BDI # 648487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style | Type A3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583593
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
6/SPZ500-3030
Description
6/SPZ500-3030 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 6 GROOVE
Part # 2105005659
BDI # 22146515
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.843
Outside Diameter - Millimeter:
504
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3030
Number of Grooves:
6
2B200SF
Description
2B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2B200SF
BDI # 650430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582968
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
2B200Q1
Description
2B200Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 2 GROOVE
Part # 2B200Q1
BDI # 650429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2B200-3020
Description
2B200-3020 V-BELT SHEAVE ; TB SHEAVE B SECTION 2 GROOVE
Part # 2B200-3020
BDI # 650428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2