8MPC-71S-62-3020
Description
8MPC-71S-62-3020 SYNCHRONOUS PULLEY ; POR
Part # 8MPC71S62
BDI # 990181
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed