Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
270.002
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
270.002
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
270.002
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed