14MPC-43S-90-3525

COMPARE

14MPC-43S-90-3525

Description
14MPC-43S-90-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC43S90

BDI # 994052

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MPC-45S-90-3525

COMPARE

14MPC-45S-90-3525

Description
14MPC-45S-90-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC45S90

BDI # 986728

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.36
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY