P56-14M-115-4040
Description
P56-14M-115-4040 ; POR TAPER LOCK SPROCKET
Part # P5614M115TL
BDI # 18383062
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578461
Pitch Diameter - Millimeter:
249.55
P52-14M-115-4040
Description
P52-14M-115-4040 ; POR TAPER LOCK SPROCKET
Part # P5214M115TL
BDI # 18383058
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578450
Pitch Diameter - Millimeter:
231.724
P60-14M-115-4040
Description
P60-14M-115-4040 ; POR TAPER LOCK SPROCKET
Part # P6014M115TL
BDI # 18381586
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578480
Pitch Diameter - Millimeter:
267.386