P80-14M-115-4545
Description
P80-14M-115-4545 ; POR TAPER LOCK SPROCKET
Part # P8014M115TL
BDI # 18383563
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578545
Pitch Diameter - Millimeter:
356.51
P72-14M-115-4545
Description
P72-14M-115-4545 ; POR TAPER LOCK SPROCKET
Part # P7214M115TL
BDI # 18381598
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578526
Pitch Diameter - Millimeter:
320.86
P64-14M-115-4545
Description
P64-14M-115-4545 ; POR TAPER LOCK SPROCKET
Part # P6414M115TL
BDI # 18381590
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578493
Pitch Diameter - Millimeter:
285.21
P90-14M-115-4545
Description
P90-14M-115-4545 ; POR TAPER LOCK SPROCKET
Part # P9014M115TL
BDI # 18383562
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578567
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
P68-14M-115-4545
Description
P68-14M-115-4545 ; POR TAPER LOCK SPROCKET
Part # P6814M115TL
BDI # 18383422
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578512
Pitch Diameter - Millimeter:
303.022