F168-14M-55-E

COMPARE

F168-14M-55-E

Description
F168-14M-55-E SYNCHRONOUS PULLEY

TB WOODS

Part # F16814M55

BDI # 984870

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
F168-14M-85-E

COMPARE

F168-14M-85-E

Description
F168-14M-85-E SYNCHRONOUS PULLEY

TB WOODS

Part # F168-14M-85-E

BDI # 995394

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
F168-14M-40-E

COMPARE

F168-14M-40-E

Description
F168-14M-40-E SYNCHRONOUS PULLEY

TB WOODS

Part # F168-14M-40-E

BDI # 990239

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY