Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.314
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.314
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.314
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed