P64-14M-40-E

COMPARE

P64-14M-40-E

Description
P64-14M-40-E SYNCHRONOUS PULLEY

TB WOODS

Part # P6414M40

BDI # 984961

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.672
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W64-14M-42-E

COMPARE

W64-14M-42-E

Description
W64-14M-42-E SYNCHRONOUS PULLEY

TB WOODS

Part # W6414M42

BDI # 990221

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.672
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W64-14M-20-E

COMPARE

W64-14M-20-E

Description
W64-14M-20-E SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # W6414M20

BDI # 997907

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.672
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 23.063

Face Width - Inch: 0.908
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY