P90-8M-85-E

COMPARE

P90-8M-85-E

Description
P90-8M-85-E SYNCHRONOUS PULLEY

TB WOODS

Part # P908M85

BDI # 994312

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
W90-14M-20-E

COMPARE

W90-14M-20-E

Description
W90-14M-20-E SYNCHRONOUS PULLEY

TB WOODS

Part # W9014M20

BDI # 984703

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P90-14M-40-E

COMPARE

P90-14M-40-E

Description
P90-14M-40-E SYNCHRONOUS PULLEY

TB WOODS

Part # P9014M40

BDI # 990189

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
W90-8M-60-E

COMPARE

W90-8M-60-E

Description
W90-8M-60-E SYNCHRONOUS PULLEY

TB WOODS

Part # W908M60

BDI # 984332

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY