Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
170
14MPC-168S-37-4030
Description
14MPC-168S-37-4030 SYNCHRONOUS PULLEY
Part # 14MPC168S37
BDI # 982699
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
42.018
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1067.257
Mounting Method:
Bushed
Belt Width - Millimeter:
230