14MPC-67S-125-4535
Description
14MPC-67S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC67S125
BDI # 989657
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
183.642
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
183.642
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
183.642
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed