Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
14MPC-29S-125X1.500 MPB
Description
14MPC-29S-125X1.500 MPB SYCH PULLEY
Part # 14MPC29S125MPB
BDI # 992288
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed